Zoro Homepage

Hoist Ring, 180 Pvt, 11,000 lb. Load Cap.

  • Mfr # 8503187

  • Zoro # G0847847


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VLBG-Z
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
11,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8503187
Zoro #
G0847847
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
2 9/16 in
Thread Size
1 1/4"-7
Bail Inside Length
2 1/2 in
Bail Inside Width
2 5/8 in
Bail Thickness
7/8 in
Overall Width
4 1/8 in
Overall Length
8 1/4 in
Usable Thread Length
1 5/8 in

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 11,000 lb, Thread Size 1 1/4 In.-7, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 5/8 in, Bail Inside Length 2 1/2 in, Bail Inside Width 2 5/8 in, Bail Thickness 7/8 in, Overall Length 8 1/4 in, Overall Width 4 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 368.8 ft-lb, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.