Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 180 Pvt, 17,600 lb. Load Cap.

  • Mfr # 7999059

  • Zoro # G4493194


product price: $1,126.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VWBG
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
17,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7999059
Zoro #
G4493194
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
7/8 in
Thread Size
M36-4
Dimension B
3 3/8 in
Dimension C
1 31/32 in
Dimension F
2 1/8 in
Dimension E
8 3/16 in
Bail Inside Length
3 3/8 in
Overall Width
3 1/2 in
Bail Thickness
7/8 in
Usable Thread Length
2 1/8 in
Overall Length
3 1/2 in
Bail Inside Width
2 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VWBG
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
17,600 lb
Standards
DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN 1677-4:2009-03, DIN EN ISO 12100:2011-03
Installation Torque
302 ft-lb
Material
Steel
Operation
Lifting
Minimum Installation Torque
302.4 ft-lb
Mount Type
Screw-On
Color
Pink
Minimum Operating Temperature
-40 Degrees F
Finish
Powder Coated
Maximum Operating Temperature
752 Degrees F
Movement Type
Pivot, Swivel
Pivot Angle
230 Degrees

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 17,630 lb, Thread Size M36-4, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 1/8 in, Bail Inside Length 3 3/8 in, Bail Inside Width 2 in, Bail Thickness 7/8 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Hardware Included Not Applicable, Minimum Installation Torque 302.4 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.