Zoro Homepage

Hoist Ring, 180 Pvt, 17,630 lb. Load Cap.

  • Mfr # 7989077

  • Zoro # G1004832


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
PP-S
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
17,630 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7989077
Zoro #
G1004832
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M36-4
Bail Inside Width
1 7/8 in
Overall Width
4 in
Overall Length
3 1/2 in
Usable Thread Length
2 1/8 in
Bail Thickness
1 15/16 in
Bail Inside Length
1 7/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
PP-S
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
17,630 lb
Standards
DGUV Test
Material
Steel
Pivot Angle
230 Degrees
Minimum Operating Temperature
-40 Degrees F
Mount Type
Screw-On
Movement Type
Pivot, Swivel
Minimum Installation Torque
302.4 ft-lb
Finish
Powder Coated
Maximum Operating Temperature
752 Degrees F
Color
Pink
Operation
Lifting

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 17,630 lb, Thread Size M36-4, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 1/8 in, Bail Inside Length 1 7/8 in, Bail Inside Width 1 7/8 in, Bail Thickness 1 15/16 in, Overall Length 3 1/2 in, Overall Width 4 in, Hardware Included Not Applicable, Minimum Installation Torque 302.4 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.