Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 180 Pvt, 33,060 lb. Load Cap.

  • Mfr # 7982966

  • Zoro # G0723423


product price: $1,045.79
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VLBG-PLUS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
33,060 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7982966
Zoro #
G0723423
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
3 15/16 in
Thread Size
M42-4.5
Bail Inside Width
4 in
Overall Width
6 1/8 in
Overall Length
12 5/8 in
Bail Inside Length
4 3/8 in
Bail Thickness
1 27/64 in
Usable Thread Length
2 1/2 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VLBG-PLUS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
33,060 lb
Installation Torque
1,100 ft-lb
Standards
DGUV Test
Pivot Angle
180 Degrees
Movement Type
Pivot, Swivel
Color
Pink
Mount Type
Screw-On
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
662 Degrees F
Minimum Installation Torque
1,106.3 ft-lb
Operation
Lifting
Material
Steel
Finish
Powder Coated

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 33,070 lb, Thread Size M42-4.5, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 1/2 in, Bail Inside Length 4 3/8 in, Bail Inside Width 4 in, Bail Thickness 1 27/64 in, Overall Length 12 5/8 in, Overall Width 6 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 1,106.3 ft-lb, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.