Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 180 Pvt, 35,200 lb. Load Cap.

  • Mfr # 7999004

  • Zoro # G4493167


product price: $1,538.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VWBG
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
35,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7999004
Zoro #
G4493167
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1 1/4 in
Thread Size
M56-5.5
Dimension C
2 3/4 in
Dimension B
4 11/16 in
Dimension E
10 21/32 in
Dimension F
3 5/16 in
Overall Width
4 3/4 in
Bail Thickness
1 1/4 in
Usable Thread Length
4 in
Bail Inside Length
4 3/4 in
Overall Length
4 3/4 in
Bail Inside Width
2 3/4 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VWBG
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
35,200 lb
Standards
DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN 1677-4:2009-03, DIN EN ISO 12100:2011-03
Installation Torque
590 ft-lb
Movement Type
Pivot, Swivel
Maximum Operating Temperature
752 Degrees F
Finish
Powder Coated
Minimum Operating Temperature
-40 Degrees F
Pivot Angle
230 Degrees
Material
Steel
Color
Pink
Minimum Installation Torque
590.1 ft-lb
Mount Type
Screw-On
Operation
Lifting

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 35,270 lb, Thread Size M56-5.5, Operation Lifting, Pivot Angle 230 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 4 in, Bail Inside Length 4 3/4 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 1/4 in, Overall Length 4 3/4 in, Overall Width 4 3/4 in, Hardware Included Not Applicable, Minimum Installation Torque 590.1 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.