Zoro Homepage

Hoist Ring, 180 Pvt, 35,300 lb. Load Cap.

  • Mfr # 7993041

  • Zoro # G2613676


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Weld-on
Series
VLBS
Pivot
180 Degrees
Swivel Angle
0 Degrees
Working Load Limit
35,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7993041
Zoro #
G2613676
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
2 23/32 in
Bail Inside Width
4 in
Overall Length
7 5/8 in
Bail Inside Length
4 in
Overall Width
3 3/4 in
Bail Thickness
1 in

Details

Item
Hoist Ring
Mounting Style
Weld-on
Series
VLBS
Pivot
180 Degrees
Swivel Angle
0 Degrees
Working Load Limit
35,300 lb
Standards
DGUV Test
Maximum Operating Temperature
752 Degrees F
Movement Type
Pivot
Material
Steel
Color
Pink
Operation
Lifting
Minimum Operating Temperature
-40 Degrees F
Finish
Powder Coated
Pivot Angle
180 Degrees
Mount Type
Weld-On

Description

Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Weld-On, Working Load Limit 35,270 lb, Thread Size Not Applicable, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 4 in, Bail Inside Width 4 in, Bail Thickness 1 in, Overall Length 7 5/8 in, Overall Width 3 3/4 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.