Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 180 Pvt, 69,300 lb. Load Cap.

  • Mfr # 7901662

  • Zoro # G3082983


product price: $1,032.29
/ea
Free Shipping & Returns

Key Features

Mounting Style
Weld-on
Series
VRBS
Pivot
180 Degrees
Swivel Angle
0 Degrees
Working Load Limit
69,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7901662
Zoro #
G3082983
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
5 7/64 in
Bail Thickness
5 7/64 in
Bail Inside Length
5 1/8 in
Overall Length
14 3/4 in
Overall Width
6 3/8 in
Bail Inside Width
5 1/8 in

Details

Item
Hoist Ring
Mounting Style
Weld-on
Series
VRBS
Pivot
180 Degrees
Swivel Angle
0 Degrees
Working Load Limit
69,300 lb
Standards
DIN EN ISO 12100 T1, DIN EN ISO 12100 T2, EN 1677
Color
Pink
Pivot Angle
180 Degrees
Material
Steel
Finish
Powder Coated
Maximum Operating Temperature
752 Degrees F
Operation
Lifting, Pulling
Movement Type
Pivot
Mount Type
Weld-On
Minimum Operating Temperature
-4 Degrees F

Description

Hoist Ring, Movement Type Pivot, Material Steel, Mount Type Weld-On, Working Load Limit 69,300 lb, Thread Size Not Applicable, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length Not Applicable, Bail Inside Length 5 1/8 in, Bail Inside Width 5 1/8 in, Bail Thickness 5 7/64 in, Overall Length 14 3/4 in, Overall Width 6 3/8 in, Hardware Included Not Applicable, Minimum Installation Torque Not Applicable, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.