Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 360 Pivot, 1380 lb.Load Cap.

  • Mfr # 7989525

  • Zoro # G1123972


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
PP-VIP
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
1,380 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7989525
Zoro #
G1123972
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Width
1 5/8 in
Bail Thickness
3/8 in
Overall Length
1 3/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
PP-VIP
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
1,380 lb
Standards
DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN 1677-4:2009-03, DIN EN ISO 12100:2011-03
Mount Type
Screw-On
Minimum Installation Torque
7.4 ft-lb
Pivot Angle
0 Degrees
Finish
Powder Coated
Color
Pink
Movement Type
Pivot, Swivel

Description

Hoist Ring, Movement Type Pivot, Swivel, Mount Type Screw-On, Working Load Limit 1,390 lb, Thread Size M12, Pivot Angle 0 Degrees , Swivel Angle 360 Degrees , Bail Thickness 3/8 in, Overall Length 1 3/8 in, Overall Width 1 5/8 in, Hardware Included Not Applicable, Minimum Installation Torque 7.4 ft-lb, Finish Powder Coated, Color Pink, Standards DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN 1677-4:2009-03, DIN EN ISO 12100:2011-03, Series PP-VIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.