Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 360 Pivot, 1380 lb.Load Cap.

  • Mfr # 7989920

  • Zoro # G0892193


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
PP-VIP
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
1,380 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7989920
Zoro #
G0892193
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/2"-13
Overall Width
1 3/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
PP-VIP
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
1,380 lb
Standards
CE Certified, Complies with The Machinery Directives 2006/42/EG, DGUV Test OA 1451017
Movement Type
Pivot, Swivel
Color
Pink
Mount Type
Screw-On
Material
Steel
Finish
Powder Coated
Pivot Angle
180 Degrees

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 1,260 lb, Thread Size 1/2 In.-13, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Overall Width 1 3/8 in, Hardware Included Not Applicable, Finish Powder Coated, Color Pink, Standards CE Certified, Complies with The Machinery Directives 2006/42/EG, DGUV Test OA 1451017, Series PP-VIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.