Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 360 Pivot, 220 lb.Load Cap.

  • Mfr # 7999105

  • Zoro # G4495461


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VRS
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
220 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7999105
Zoro #
G4495461
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4"-20
Dimension C
17/64 in
Dimension E
29/32 in
Dimension B
23/64 in
Usable Thread Length
3/8 in
Bail Inside Width
3/4 in
Overall Length
1 1/2 in
Bail Thickness
9/32 in
Bail Inside Length
3/4 in
Overall Width
1 1/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VRS
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
220 lb
Installation Torque
4 ft-lb
Standards
BGR 500/KAP2.8:2008-04, DIN EN 1677-1:2009-03, DIN EN ISO 12100:2011-03
Includes
Tightening Key
Hardware Included
Tightening Key
Minimum Operating Temperature
-40 Degrees F
Minimum Installation Torque
3.7 ft-lb
Movement Type
Swivel
Maximum Operating Temperature
662 Degrees F
Mount Type
Screw-On
Color
Pink
Operation
Lifting
Material
Steel
Finish
Powder Coated
Pivot Angle
0 Degrees

Description

Hoist Ring, Movement Type Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 220 lb, Thread Size 1/4 In.-20, Operation Lifting, Pivot Angle 0 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 3/8 in, Bail Inside Length 3/4 in, Bail Inside Width 3/4 in, Bail Thickness 9/32 in, Overall Length 1 1/2 in, Overall Width 1 1/8 in, Hardware Included Tightening Key, Minimum Installation Torque 3.7 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.