Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, 360 Pivot, 660 lb.Load Cap.

  • Mfr # 8500911

  • Zoro # G4495434


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VRS-F
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
660 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8500911
Zoro #
G4495434
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8-1.25
Dimension E
1 in
Dimension B
7/16 in
Dimension C
11/32 in
Overall Width
1 1/4 in
Usable Thread Length
1/2 in
Bail Thickness
11/32 in
Overall Length
1 7/8 in
Bail Inside Length
1 in
Bail Inside Width
1 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VRS-F
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
660 lb
Standards
DGUV Test
Includes
Tightening Key
Installation Torque
7 ft-lb
Minimum Operating Temperature
-40 Degrees F
Hardware Included
Tightening Key
Operation
Lifting
Color
Pink
Mount Type
Screw-On
Minimum Installation Torque
7.4 ft-lb
Movement Type
Swivel
Pivot Angle
0 Degrees
Material
Steel
Finish
Powder Coated
Maximum Operating Temperature
662 Degrees F

Description

Hoist Ring, Movement Type Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 660 lb, Thread Size M8-1.25, Operation Lifting, Pivot Angle 0 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 in, Bail Inside Width 1 in, Bail Thickness 11/32 in, Overall Length 1 7/8 in, Overall Width 1 1/4 in, Hardware Included Tightening Key, Minimum Installation Torque 7.4 ft-lb, Finish Powder Coated, Minimum Operating Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.