Zoro Homepage

Hoist Ring, 360 Pivot, 8800 lb.Load Cap.

  • Mfr # 7989528

  • Zoro # G0372251


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
PP-VIP
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
8,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7989528
Zoro #
G0372251
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M24
Overall Length
2 3/4 in
Overall Width
3 1/8 in
Bail Thickness
3/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
PP-VIP
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
8,800 lb
Standards
DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN 1677-4:2009-03, DIN EN ISO 12100:2011-03
Movement Type
Pivot, Swivel
Minimum Installation Torque
110.6 ft-lb
Color
Pink
Pivot Angle
0 Degrees
Mount Type
Screw-On
Finish
Powder Coated

Description

Hoist Ring, Movement Type Pivot, Swivel, Mount Type Screw-On, Working Load Limit 8,820 lb, Thread Size M24, Pivot Angle 0 Degrees , Swivel Angle 360 Degrees , Bail Thickness 3/8 in, Overall Length 2 3/4 in, Overall Width 3 1/8 in, Hardware Included Not Applicable, Minimum Installation Torque 110.6 ft-lb, Finish Powder Coated, Color Pink, Standards DGUV-R 109-017:2020-12, DIN EN 1677-1:2009-03, DIN EN 1677-4:2009-03, DIN EN ISO 12100:2011-03, Series PP-VIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.