Zoro Homepage

Hoist Ring, 360 Pvt, 11,000 lb. Load Cap.

  • Mfr # 7989925

  • Zoro # G1587941


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
PP-VIP
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
11,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7989925
Zoro #
G1587941
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1 1/4"-7
Overall Width
3 3/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
PP-VIP
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
11,000 lb
Standards
CE Certified, Complies with The Machinery Directives 2006/42/EG, DGUV Test OA 1451017
Pivot Angle
180 Degrees
Color
Pink
Movement Type
Pivot, Swivel
Mount Type
Screw-On
Finish
Powder Coated
Material
Steel

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Steel, Mount Type Screw-On, Working Load Limit 13,400 lb, Thread Size 1 1/4 In.-7, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Overall Width 3 3/8 in, Hardware Included Not Applicable, Finish Powder Coated, Color Pink, Standards CE Certified, Complies with The Machinery Directives 2006/42/EG, DGUV Test OA 1451017, Series PP-VIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.