Zoro Homepage

Hoist Ring, 360 Pvt, 17,630 lb. Load Cap.

  • Mfr # 7989926

  • Zoro # G3421695


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Screw-On
Series
PP-VIP
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
17,630 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7989926
Zoro #
G3421695
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1 1/2"-6
Bail Thickness
5/8 in

Details

Item
Hoist Ring
Mounting Style
Screw-On
Series
PP-VIP
Pivot
360 Degrees
Swivel Angle
360 Degrees
Working Load Limit
17,630 lb
Standards
DIN EN ISO 12100 T1, DIN EN ISO 12100 T2, EN 1677
Color
Pink
Mount Type
Screw-On
Movement Type
Pivot, Swivel
Pivot Angle
0 Degrees

Description

Hoist Ring, Movement Type Pivot, Swivel, Mount Type Screw-On, Working Load Limit 17,630 lb, Thread Size 1 1/2 In.-6, Pivot Angle 0 Degrees , Swivel Angle 360 Degrees , Bail Thickness 5/8 in, Hardware Included Not Applicable, Color Pink, Standards DIN EN ISO 12100 T1, DIN EN ISO 12100 T2, EN 1677, Series PP-VIP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.