Zoro Homepage

Hoist Ring, Bolt-On, 7700 lb. Load Limit

  • Mfr # 8504657

  • Zoro # G7597287


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VLBG-PLUS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8504657
Zoro #
G7597287
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1/2 in
Thread Size
M20-2.5
Dimension E
2 5/32 in
Dimension a
1 31/32 in
Dimension C
2 1/8 in
Dimension d
1 49/64 in
Dimension F
16 1/2 in
Dimension B
3 7/32 in
Overall Width
3 1/4 in
Overall Length
6 1/4 in
Bail Inside Width
2 1/8 in
Usable Thread Length
1 1/4 in
Bail Thickness
43/64 in
Bail Inside Length
2 1/8 in
Dimension D
1 49/64 in
Dimension A
1 31/32 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VLBG-PLUS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
7,700 lb
Installation Torque
295 ft-lb
Includes
Bolt
Standards
DGUV Test
Material
Alloy Steel
Minimum Operating Temperature
-40 Degrees F
Finish
Powder Coated
Operation
Lifting
Movement Type
Pivot, Swivel
Pivot Angle
180 Degrees
Color
Pink
Maximum Operating Temperature
662 Degrees F
Mount Type
Screw-On
Minimum Installation Torque
295 ft-lb

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 7,700 lb, Thread Size M20-2.5, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/4 in, Bail Inside Length 2 1/8 in, Bail Inside Width 2 1/8 in, Bail Thickness 43/64 in, Overall Length 6 1/4 in, Overall Width 3 1/4 in, Hardware Included Not Applicable, Minimum Installation Torque 295 ft-lb, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.