Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hoist Ring, Bolt-On, 9900 lb. Load Limit

  • Mfr # 8504659

  • Zoro # G7597445


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bolt-on
Series
VLBG-PLUS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
9,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8504659
Zoro #
G7597445
UPC #
-
Country of Origin
Germany

Dimensions

Bail Dia.
1/2 in
Thread Size
M24
Dimension B
3 7/32 in
Dimension E
2 5/8 in
Dimension F
45/64 in
Dimension C
2 1/8 in
Dimension a
1 31/32 in
Dimension d
1 49/64 in
Dimension D
1 49/64 in
Dimension A
1 31/32 in
Overall Length
7 1/8 in
Usable Thread Length
1 1/2 in
Bail Thickness
23/32 in
Bail Inside Length
2 5/8 in
Overall Width
3 1/4 in
Bail Inside Width
2 1/8 in

Details

Item
Hoist Ring
Mounting Style
Bolt-on
Series
VLBG-PLUS
Pivot
180 Degrees
Swivel Angle
360 Degrees
Working Load Limit
9,900 lb
Installation Torque
560.5 ft-lb
Includes
Bolt
Standards
DGUV Test
Mount Type
Screw-On
Minimum Installation Torque
560.5 ft-lb
Minimum Operating Temperature
-40 Degrees F
Material
Alloy Steel
Pivot Angle
180 Degrees
Color
Pink
Movement Type
Pivot, Swivel
Finish
Powder Coated
Maximum Operating Temperature
662 Degrees F
Operation
Lifting

Description

Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 9,920 lb, Thread Size M24, Operation Lifting, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/2 in, Bail Inside Length 2 5/8 in, Bail Inside Width 2 1/8 in, Bail Thickness 23/32 in, Overall Length 7 1/8 in, Overall Width 3 1/4 in, Hardware Included Not Applicable, Minimum Installation Torque 560.5 ft-lb, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.