Shop RUD
See all product information
Create Account
PSA-VRS-1/2in-13 UNC FALL PROTE
- Mfr # 7997103
- Zoro # G022905212
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME
Length
1-3/16 in
Material
Steel
Width
1 11/32 in
Finish
Paint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7997103
- Zoro #
- G022905212
- UPC #
- -
- Country of Origin
- Germany
- Item
- Fall Protection
- Standards
- ASME
- Material
- Steel
- Finish
- Paint
- Color
- Yellow
Dimensions
- Length
- 1-3/16 in
- Width
- 1 11/32 in
- Height
- 3 in
Description
Material Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.