Shop RUD
See all product information
Create Account
ROV HOOK 25T
- Mfr # 7910554
- Zoro # G922905206
product price:Â
$
11,617.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Paint
Color
Pink
Working Load Limit
25 ton
Width
2 5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7910554
- Zoro #
- G922905206
- UPC #
- -
- Country of Origin
- Germany
- Item
- ROV Hook
- Material
- Steel
- Finish
- Paint
- Color
- Pink
- Working Load Limit
- 25 ton
- Standards
- ASME
Dimensions
- Width
- 2 5/32 in
- Length
- 9 13/16 in
Description
Material Lifting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.