washdown corrosion-resistant unit heater

  • Mfr # CR1-480360-100-T
  • Zoro # G223354116
product price: 
$
6,444.99
/ea
Free Shipping & Returns

Key Features

Contactor Coil Voltage
120 V
Voltage
480 V
Electrical Connection
Hardwired
Heating Capacity
34,100 BtuH
Overall Depth
24 2/5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CR1-480360-100-T
Zoro #
G223354116
UPC #
850046992865
Country of Origin
Canada
Contactor Coil Voltage
120 V
Voltage
480 V
Electrical Connection
Hardwired
Heating Capacity
34,100 BtuH
Phase
3
Thermostat Included
Thermostat Included
Air Flow
700 cfm
Control Type
Thermostat
Frequency
60 Hz
NEMA Plug Configuration
Hardwired
Air Temp. Rise
45 Degrees F
Amperage
13.5 A
Item
Corrosion-Resistant Heater
Standards
cULus Listed, EAC, J (46 CFR Parts 110-113), UL Listed
Grille Material
304 Stainless Steel
Heater Style
Cabinet
Housing Material
304 Stainless Steel
Housing Color
Silver
Housing Finish
Stainless Steel
For Location
Indoor
Wattage Output
10,000 W
Grille Color
Silver
Horizontal Air Throw
22 ft
Duty Rating
Commercial Grade
Operating Temperature - Maximum
104 Degrees F
Includes
Thermostat

Dimensions

Overall Depth
24 2/5 in
Overall Width
12 4/5 in

Description

Corrosion-Resistant Heater, Air Temp. Rise 45 Degrees F, Grille Material 304 Stainless Steel, Standards cULus Listed, EAC, J (46 CFR Parts 110-113), UL Listed

Restrictions

Hazardous material

Ratings & reviews