washdown corrosion-resistant unit heater

  • Mfr # CR1-600360-250-PD-01
  • Zoro # G723355224
product price: 
$
9,629.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Contactor Coil Voltage
120 V
Overall Width
20 7/10 in
Control Type
Thermostat
Housing Finish
Stainless Steel
Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CR1-600360-250-PD-01
Zoro #
G723355224
UPC #
850046992872
Country of Origin
Canada
Contactor Coil Voltage
120 V
Control Type
Thermostat
Housing Finish
Stainless Steel
Frequency
60 Hz
Housing Material
304 Stainless Steel
Voltage
600 V
Standards
cULus Listed, EAC, J (46 CFR Parts 110-113), UL Listed
Thermostat Included
Thermostat Included
Duty Rating
Commercial Grade
Includes
Door Interlocking Disconnect Switch, Pilot Light
Amperage
25.1 A
For Location
Indoor
Air Flow
2,100 cfm
Phase
3
Air Temp. Rise
37.5 Degrees F
NEMA Plug Configuration
Hardwired
Operating Temperature - Maximum
104 Degrees F
Heater Style
Cabinet
Electrical Connection
Hardwired
Wattage Output
25,000 W
Grille Color
Silver
Heating Capacity
85,300 BtuH
Grille Material
304 Stainless Steel
Horizontal Air Throw
44 ft
Housing Color
Silver
Item
Corrosion-Resistant Heater

Dimensions

Overall Width
20 7/10 in
Overall Depth
23 2/5 in

Description

Corrosion-Resistant Heater, Air Temp. Rise 37.5 Degrees F, Grille Material 304 Stainless Steel, Standards cULus Listed, EAC, J (46 CFR Parts 110-113), UL Listed

Restrictions

Hazardous material

Ratings & reviews