Zoro Homepage

10/22 Low-Profile Passive Safety Shooting Earmuffs, 21dB NRR

  • Mfr # 70571

  • Zoro # G309771721


product price: $24.19
/ea

Key Features

Color
Red and Black
Length
7.08 in
Width
8.2 in
Height
4.3 in
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70571
Zoro #
G309771721
UPC #
26509060833
Country of Origin
China

Dimensions

Length
7.08 in
Width
8.2 in
Height
4.3 in

Details

Color
Red and Black
Material
ABS Plastic

Description

Enjoy safe shooting with the new dampening Ruger 10/22 Low-Profile Passive Safety Shooting Earmuffs. The sleek, extremely low-profile ear cup design allows for full clearance of firearm stock so the earmuffs will not get in your way while shooting. With the highly rated Noise Reduction Rating NRR of 21 decibels, the earmuffs will reduce harmful noise levels so you can enjoy your time shooting without damaging your ears. Built with a convenient folding design, the Ruger 10/22 Low-Profile Passive Safety Shooting Earmuffs are easy to store into your shooting bag, allowing you to be ready for any adventure that comes your way. HEARING PROTECTION: The earmuffs have a highly rated Noise Reduction Rating NRR of 21 decibels, reducing harmful noise levels from your firearm. ADJUSTABLE: Earmuffs are designed with a padded headband to fit all sizes and are collapsible for easy storage. COMFORTABLE: Designed with a low-profile cup design and a soft foam lining for additional comfort and can be worn for a long period of time.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.