Zoro Homepage

Compact 8 Pistol Case, Gray

  • Mfr # 27451

  • Zoro # G412315904


product price: $13.79
/ea

Key Features

Color
Gray
Material
Polyester
For Use With
Handgun Cases
Width (In.)
5.25 in
Length (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27451
Zoro #
G412315904
UPC #
26509068440
Country of Origin
United States

Dimensions

Width (In.)
5.25 in
Length (In.)
8 in
Height
1 in

Details

Color
Gray
Material
Polyester
For Use With
Handgun Cases

Description

The Ruger Compact Pistol Case is the ideal handgun case for any gunowner who values high-quality design and integrity within their gear. Ruger pistol case is specially designed to fit a Ruger LCP, LCP II and LCP Max pistol, or other compact handguns sized up to 8-inches long. Constructed with a rugged durable fabric, the Ruger Rugged Pistol Case offers ultimate durability and long-term use. Aside from the exterior strength of the case, it offers many other additional benefits. The case is lightweight and can be carried almost anywhere. The case is lined with a soft material to cushion your firearm, ensuring your pistol remains steadily in place and scratch-free during transit or in storage. Not only does this case offer strength, convenience & protective qualities, but also ensures youre abiding by the safety responsibilities as a gun owner. The case is curated with lockable zippers and a metal D-ring located at the top of the spine. This combined feature allows you to secure your case with a lock not included for safety and compliance. Featured on the front of the case is a custom screen-printed Ruger Rugged Reliable Firearms seal to represent your loyalty of the brand and your appreciation for high-quality gear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.