Zoro Homepage

Compact Handgun Cleaning Kit

  • Mfr # 27821

  • Zoro # G309771745


product price: $35.49
/ea

Key Features

Overall Height
1.25 in
Overall Length
7.5 in
Color
Black
Material
Brass
Overall Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27821
Zoro #
G309771745
UPC #
26509009238
Country of Origin
China

Dimensions

Overall Height
1.25 in
Overall Length
7.5 in
Overall Width
5.5 in

Details

Color
Black
Material
Brass

Description

The Ruger is a high-quality 15-piece handgun cleaning kit that comes in a compact and sturdy toolbox with a clear lid that latches securely, all designed to keep you organized. The handgun cleaning kit includes the following: 5 bronze brushes and 5 cotton swabs for .38, .357, 9mm, .40 caliber, and .45 caliber. Slotted tips for .22 caliber and up as well as .30 caliber and up. Heavy-duty brass cleaning rod and handle. Removable organization tray with space underneath to fit small cleaning accessories, cotton patches, etc. The toolbox has a clear lid and solid latches that will stay secure after many uses. 5 Bronze Brushes .38, .357, 9mm, .40 Caliber, and .45 Caliber 5 Cotton Swabs for .38, .357, 9mm, .40 Caliber, and .45 Caliber 15 Piece Set Heavy-Duty Brass Cleaning Rod and Handle Latches Securely

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.