Zoro Homepage

Full-Size 8-in. Pistol Case, Gray

  • Mfr # 27452

  • Zoro # G112315952


product price: $14.49
/ea

Key Features

Color
Gray
Material
Polyester
For Use With
Handgun Cases
Width (In.)
7 in
Length (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27452
Zoro #
G112315952
UPC #
26509068457
Country of Origin
United States

Dimensions

Width (In.)
7 in
Length (In.)
10 in
Height
1 in

Details

Color
Gray
Material
Polyester
For Use With
Handgun Cases

Description

The Ruger Full-Size Pistol Case is the ideal handgun case for any gunowner who values high-quality design and integrity within their gear. The Ruger pistol case is designed to fit Ruger LC380, EC9, Max-9, Security-9, Ruger American Pistol, SR1911, or SR22. Made of a rugged exterior fabric, this case offers ultimate durability to maintain the integrity of your firearm over a long period of time. The case is lightweight and can be carried almost anywhere. The case is lined with a soft material to cushion your firearm, ensuring it remains steadily in place, scratch-free. Not only does this case offer strength, convenience & protective qualities, but this case also ensures youre abiding by the safety responsibilities as a gun owner. The case is curated with lockable zippers and a metal D-ring at the top of the spine. This combined feature allows you to secure your case with a lock not included for safety and compliance. If you claim to be part of the Ruger family, this is the perfect addition to your collection. Featured on the front of the case is a custom screen-printed Ruger Rugged Reliable Firearms logo seal to represent your loyalty of the brand and your appreciation for high-quality gear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.