
Rimfire Rifle & Handgun Cleaning Kit, Black
Mfr # 27822
Zoro # G409771751
product price: $31.67
/eaKey Features
Overall Length
9.875 in
Material
Brass
Overall Height
1.25 in
Overall Width
5.375 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27822
Zoro #
G409771751
UPC #
26509009245
Country of Origin
China
Dimensions
Overall Length
9.875 in
Overall Height
1.25 in
Overall Width
5.375 in
Details
Material
Brass
Color
Black
Description
This high-quality rimfire cleaning kit is packed into a molded toolbox to keep everything safe and organized in one spot for ease of use. The Ruger Rimfire Cleaning Kit by Allen includes .22 caliber cleaning brushes, stainless-steel rods, two sizes of patches, solid brass jags, and slotted tips, bronze brushes, and cotton swabs. Stainless-steel rod measures 24-inches long Molded toolbox design .22 cleaning brushes 2 sizes of patches Solid brass jags Slotted tips Bronze brushes Cotton swabs
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.