Zoro Homepage

Universal Handgun Cleaning Kit

  • Mfr # 27836

  • Zoro # G409771744


product price: $32.55
/ea

Key Features

Overall Height
1.625 in
Overall Length
9.625 in
Material
Brass
Color
Black
Overall Width
6.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27836
Zoro #
G409771744
UPC #
26509009306
Country of Origin
China

Dimensions

Overall Height
1.625 in
Overall Length
9.625 in
Overall Width
6.187 in

Details

Material
Brass
Color
Black

Description

The Ruger is a high-quality handgun cleaning kit packed in an organized toolbox with a clear lid and secure latches. Designed to work for the most popular handgun calibers including .380 ACP, .357 Magnum, .38 Special, 9mm, 10mm, .40 caliber, .44 Magnum, and .45 ACP. Kit includes the following: Heavy-duty 4-piece brass cleaning rod, 3 brass cleaning jags, a brass slotted tip, and adapter, 3 bronze bore brushes, 3 cotton bore swabs, 20 cotton cleaning patches, a muzzle guard, removable organizational tray, toolbox with clear lid and solid latches that will stay secure, even after many uses. Comes in Heavy-Duty Tool Box Works for .380 ACP, .357 Magnum, .38 Special, 9mm, 10mm, .40 caliber, .44 Magnum and .45 ACP Clear Lid Secure Latches

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.