
Leaf and Grass Grabbers
Mfr # PPLS1012
Zoro # G602711080
product price: $26.95
/eaKey Features
Length
14.6
Overall Depth
4"
Color
Yellow
Width
12.3
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPLS1012
Zoro #
G602711080
UPC #
89217664700
Country of Origin
United States
Dimensions
Length
14.6
Overall Depth
4"
Width
12.3
Details
Color
Yellow
Material
Plastic
Description
Leaf Grabbers give you an easy way to gather and move piles of leaves, twigs or grass clippings. They also provide better control when removing debris next to plants or from landscaped areas. One pair.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.