1/8" HSS 118 Deg. Jobber Length Drill Bit 10pk.
Mfr # 214805
Zoro # G0502332
product price: $16.25
/pk 10, $1.63/eaKey Features
Drill Bit Point Angle
118 Degrees
Shank Dia.
1/8"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
214805
Zoro #
G0502332
UPC #
04007140103079
Country of Origin
China
Dimensions
Drill Bit Size
1/8"
Shank Dia.
1/8"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Twist Drill,HSS-G,1/8",PK10
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Coolant Through
No
Material
High Speed Steel
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Number of Pieces
10
Point Type
Split point
Description
Twist Drill,HSS-G,1/8 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.