Bi-Metal Hole Saw Kit Super, 12 Pcs.
Mfr # 106304
Zoro # G0498622
product price: $94.79
/ea
Free Shipping & Returns
Key Features
Tooth Material
High Speed Steel
Max. Cutting Depth
38mm
Arbor Design
Included
Teeth per Inch
Variable Pitch
Hole Saw Product Grouping
Hole Saw Kits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106304
Zoro #
G0498622
UPC #
-
Country of Origin
China
Dimensions
Max. Cutting Depth
38mm
Saw Dia.
22mm, 25mm, 32mm, 35mm, 41mm, 44mm, 51mm, 54mm, 60mm, 68mm
Details
Tooth Material
High Speed Steel
Arbor Design
Included
Teeth per Inch
Variable Pitch
Item
Bi-Metal,Hole Saw Kit,Super,12pcs.
Hole Saw Product Grouping
Hole Saw Kits
Primary Saw Application
Steel, Aluminum, Brass, Plastic
Description
Bi-Metal,Hole Saw Kit,Super,12pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.