Zoro Homepage

Knockout Punch, 7/8"

  • Mfr # 109225

  • Zoro # G0500162


product price: $26.65
/ea

Key Features

Hole Size (In.)
7/8"
Size
1/2"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109225
Zoro #
G0500162
UPC #
-
Country of Origin
Czechia

Dimensions

Hole Size (In.)
7/8"
Size
1/2"

Details

Item
Screw Hole Punches With Three Point Cutting Tip
Material
Steel

Description

Knockout Punch,7/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.