Zoro Homepage

Step Drill Size 4, 3/16 -7/8"

  • Mfr # 101704

  • Zoro # G0497292


product price: $53.69
/ea

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101704
Zoro #
G0497292
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
3/8 in
Overall Length
3 1/4 in
Size Range
3/16 in to 7/8 in
Shank Size
3/8"
Number of Hole Sizes
12
Sizes Included
3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
Drill Bit Sizes Included
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Maximum Hole Size
7/8 in
Minimum Hole Size
3/16 in
Number Hole Sizes
12

Details

Item
Step Drill,Size 4,3/16 -7/8"
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type
Round
Shank Shape
Three-Flat
Material
High Speed Steel
Finish
Bright
Number of Pieces
1
Decimal Equivalent
0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875
Impact Rated
No
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Step Increments
1/16 in
Series
Next Generation
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Plastic, Steel

Description

Step Drill,Size 4,3/16 -7/8 In., High Speed Steel, Bright (Uncoated), 3/16 in to 7/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 1/4 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.