Zoro Homepage

TIN Step Drill Size 4, 3/16 -7/8"

  • Mfr # 101704T

  • Zoro # G0497329


product price: $47.45
/ea

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
TiN
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101704T
Zoro #
G0497329
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
3/8 in
Overall Length
3 1/4 in
Size Range
3/16 in to 7/8 in
Drill Bit Sizes Included
3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
Minimum Hole Size
3/16 in
Maximum Hole Size
7/8 in
Number Hole Sizes
12

Details

Item
Step Drill,TIN,Size 4,3/16 -7/8"
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
TiN
Number of Flutes
2
Number of Pieces
1
Decimal Equivalent
0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.625, 0.6875, 0.75, 0.8125, 0.875
Impact Rated
No
Step Increments
1/16 in
Series
Next Generation
Primary Material Application
Brass, Plastic, Steel
Flute Type
Spiral
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Measurement System
Fractional Inch

Description

Step Drill,TIN,Size 4,3/16 -7/8 In., High Speed Steel, TiN, 3/16 in to 7/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 1/4 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.