Zoro Homepage

Core Drill, High Speed Steel

  • Mfr # 101361T

  • Zoro # G102590970


product price: $70.19
/ea

Key Features

Overall Length
66 mm
Core Bit Cutter Material
High Speed Steel
Finish - Machining
TiN
Shank Type - Machining
Straight with Three Flats
Maximum Drilling Depth
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101361T
Zoro #
G102590970
UPC #
-
Country of Origin
China

Dimensions

Overall Length
66 mm
Maximum Drilling Depth
12 mm
Drill Bit Sizes Included
12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm
Minimum Hole Size
12 mm
Shank Hex Size
8 mm
Shank Diameter
8 mm
Number Hole Sizes
9
Maximum Hole Size
20 mm
Size Range
12 mm to 20 mm

Details

Item
Step Drill Bit
Core Bit Cutter Material
High Speed Steel
Finish - Machining
TiN
Shank Type - Machining
Straight with Three Flats
Cutting Direction
Right Hand
Decimal Equivalent
12, 13, 14, 15, 16, 17, 18, 19, 20
Drill Bit Point Type
Split Point
Primary Material Application
Steel
Sub Brand
Ruko
Measurement System
Metric
Material - Machining
High Speed Steel
Spiral Direction
Right Hand

Description

Step Drill Bit, High Speed Steel, TiN, 12 mm to 20 mm Size Range, Straight with Three Flats, 8 mm Shank Hex Size, 8 mm Shank Diameter, 66 mm Overall Length, Maximum Drilling Depth 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.