Zoro Homepage

Step Drill Bit

  • Mfr # 101703T

  • Zoro # G913302175


product price: $46.19
/ea
Sold in multiples of 5 for $230.95

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
TiN
Overall Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101703T
Zoro #
G913302175
UPC #
4007140082954
Country of Origin
Germany

Dimensions

Shank Diameter
3/8 in
Overall Length
2 3/4 in
Size Range
1/4 in to 3/4 in
Drill Bit Sizes Included
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Flute Length
3/4 in
Step Thickness
1/4 in, 3/4 in
Minimum Hole Size
1/4 in
Number Hole Sizes
9
Maximum Hole Size
3/4 in
Shank Length
3/4 in

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
TiN
Number of Flutes
2
Drill Bit Point Angle
118 Degrees
Impact Rated
Not Impact Rated
Cutting Direction
Right Hand
Primary Material Application
Brass, Plastic, Steel
Flute Type
Spiral
Measurement System
Fractional Inch
Sub Brand
RUKO
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Step Increments
1/16 in
Series
HSST
For Tool Type
Cordless Drill, Rotary Drill

Description

Step Drill Bit, High Speed Steel, TiN, 1/4 in to 3/4 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 3/4 in Overall Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.