Zoro Homepage

Step Drill Bit

  • Mfr # 101709E

  • Zoro # G313302164


product price: $102.99
/ea
Sold in multiples of 5 for $514.95
Free Shipping & Returns

Key Features

Shank Diameter
3/8 in
Shank Type - Machining
Reduced with Three Flats
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Bright (Uncoated)
Overall Length
3 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101709E
Zoro #
G313302164
UPC #
4007140312082
Country of Origin
Germany

Dimensions

Shank Diameter
3/8 in
Overall Length
3 1/16 in
Size Range
7/8 in to 1 1/8 in
Flute Length
1 1/8 in
Drill Bit Sizes Included
7/8 in, 1 1/8 in
Minimum Hole Size
7/8 in
Number Hole Sizes
2
Maximum Hole Size
1 1/8 in

Details

Item
Step Drill Bit
Shank Type - Machining
Reduced with Three Flats
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Sub Brand
RUKO
Flute Type
Spiral
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Plastic, Stainless Steel, Steel
For Tool Type
Cordless Drill, Rotary Drill
Step Increments
1/4 in

Description

Step Drill Bit, Cobalt High Speed Steel, Bright (Uncoated), 7/8 in to 1 1/8 in Size Range, Reduced with Three Flats, 3/8 in Shank Diameter, 3 1/16 in Overall Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.