Zoro Homepage

Step Drill Bit Set

  • Mfr # 101026USERO

  • Zoro # G213302158


product price: $149.99
/ea
Sold in multiples of 5 for $749.95
Free Shipping & Returns

Key Features

Shank Type - Machining
Reduced with Three Flats
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Drill Bit Sizes Included
0 in, 1 in, 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101026USERO
Zoro #
G213302158
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Sizes Included
0 in, 1 in, 2 in
Flute Length
1 1/8 in
Number Hole Sizes
2

Details

Item
Step Drill Bit Set
Shank Type - Machining
Reduced with Three Flats
Material - Machining
Cobalt High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Decimal Equivalent
1, 2
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Brass, Plastic, Stainless Steel, Steel
Flute Type
Spiral
Sub Brand
RUKO

Description

Step Drill Bit Set, Cobalt High Speed Steel, Bright (Uncoated), Reduced with Three Flats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.