Zoro Homepage

Step Drill, High Speed Steel

  • Mfr # 101004T

  • Zoro # G902568438


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
10 mm
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
TiN
Overall Length
89 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101004T
Zoro #
G902568438
UPC #
-
Country of Origin
China

Dimensions

Shank Diameter
10 mm
Overall Length
89 mm
Size Range
15/16 in to 1 9/16 in
Drill Bit Sizes Included
24 mm, 40 mm
Step Thickness
24 mm, 40 mm
Flute Length
2 5/8 in
Shank Hex Size
10 mm
Maximum Hole Size
40 mm
Minimum Hole Size
24 mm
Maximum Drilling Depth
15/16 in
Number Hole Sizes
2
Shank Length
15/16 in

Details

Item
Tube and Sheet Drill
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
TiN
Number of Flutes
2
Impact Rated
Not Impact Rated
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.9, 1.5
Measurement System
Metric
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Primary Material Application
Steel
Sub Brand
Ruko
Drill Bit Point Type
Split Point
Flute Type
Straight
Step Increments
24 mm, 40 mm
For Tool Type
Cordless Drill, Rotary Drill

Description

Tube and Sheet Drill, High Speed Steel, TiN, 15/16 in to 1 9/16 in Size Range, Straight with Three Flats, 10 mm Shank Hex Size, 10 mm Shank Diameter, 89 mm Overall Length, Maximum Drilling Depth 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.