Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Step Drill, TIN, Size 2, 1/8 -1/2

  • Mfr # 101702T

  • Zoro # G916147391


product price: $56.89
/ea

Key Features

Measurement System
Fractional Inch
Number of Flutes
2
Sizes Included
1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 19/32", 3/16", 15/32", 1/2"
Number of Hole Sizes
13
Minimum Hole Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101702T
Zoro #
G916147391
UPC #
-
Country of Origin
Germany

Dimensions

Sizes Included
1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 19/32", 3/16", 15/32", 1/2"
Number of Hole Sizes
13
Minimum Hole Size
1/8 in
Overall Length
3 1/8 in
Maximum Hole Size
1/2 in
Number Hole Sizes
13
Shank Diameter
1/4 in
Drill Bit Sizes Included
1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
Shank Size
1/4"
Size Range
1/8 in to 1/2 in

Details

Measurement System
Fractional Inch
Number of Flutes
2
Decimal Equivalent
0.125, 0.1562, 0.1875, 0.2187, 0.25, 0.2812, 0.3125, 0.3437, 0.375, 0.4687, 0.5, 0.5937
Flute Type
Spiral
Finish - Machining
TiN
Impact Rated
Not Impact Rated
Item
Step Drill Bit
Material
High Speed Steel
Shank Type
Round
Shank Type - Machining
Straight with Three Flats
Number of Pieces
1
Series
Next Generation
Spiral Direction
Right Hand
Primary Material Application
Brass, Plastic, Steel
Shank Shape
Three-Flat
Step Increments
1/32 in
Finish
Tin
Cutting Direction
Right Hand
Material - Machining
High Speed Steel

Description

Step Drill Bit, High Speed Steel, TiN, 1/8 in to 1/2 in Size Range, Straight with Three Flats, 1/4 in Shank Diameter, 3 1/8 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.