Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube and Sheet Drill, High Speed Steel

  • Mfr # 101002T

  • Zoro # G302590961


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
8 mm
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
TiN
Overall Length
71 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101002T
Zoro #
G302590961
UPC #
-
Country of Origin
China

Dimensions

Shank Diameter
8 mm
Overall Length
71 mm
Size Range
5/32 in to 25/32 in
Flute Length
2 in
Drill Bit Sizes Included
4 mm, 20 mm
Step Thickness
4 mm, 20 mm
Minimum Hole Size
4 mm
Maximum Drilling Depth
5/32 in
Number Hole Sizes
2
Maximum Hole Size
20 mm
Shank Hex Size
8 mm
Shank Length
3/4 in

Details

Item
Tube and Sheet Drill
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
TiN
Number of Flutes
2
Impact Rated
Not Impact Rated
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.1, 0.7
Primary Material Application
Steel
Cutting Direction
Right Hand
Measurement System
Metric
Spiral Direction
Right Hand
Sub Brand
Ruko
Drill Bit Point Type
Split Point
Flute Type
Straight
For Tool Type
Cordless Drill, Rotary Drill
Step Increments
4 mm, 20 mm

Description

Tube and Sheet Drill, High Speed Steel, TiN, 5/32 in to 25/32 in Size Range, Straight with Three Flats, 8 mm Shank Hex Size, 8 mm Shank Diameter, 71 mm Overall Length, Maximum Drilling Depth 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.