Ruko
3/16" HSS 118 Deg. Jobber Length Drill Bit 10pk.
Mfr # 214809
Zoro # G0502490
Sold in multiples of 8 for $109.20
$109.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 9/32" HSS 118 Deg. Jobber Length Drill Bit 10pk. 214815
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/8", PK10 228805
- RUKO 15/32" HSS 118 Deg. Jobber Length Drill Bit 5pk. 214827
- RUKO 13/64" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215810
- RUKO HSS-Co5 Drill Bit, Black/Gold, 13/64", PK10 228810
- RUKO 29/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. 214826
- RUKO 9/64" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215806
- RUKO HSS-Co5 Drill Bit, Black/Gold, 5/32", PK10 228807
- RUKO 13/32" HSS 130 Deg. Jobber Length Drill Bit 10pk. 215823
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.20mm 47354
- WESTWARD Aircraft Drill, 1/2x12 In, HSS, Blk Oxide 5TVL7
- Ruko Jobber Length Drill Bits