Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.625, OD2.205, Alum, CPTSK35-10-A

  • Mfr # CPTSK35-10-A

  • Zoro # G3422425


product price: $48.19
/ea

Key Features

Bore Dia.
0.625 in
Max. RPM
10000 RPM
Outside Dia.
2.205 in (56.0 mm)
Overall Length
1.535 in (39.0 mm)
Weight
0.1631 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPTSK35-10-A
Zoro #
G3422425
UPC #
634529304761
Country of Origin
Germany

Dimensions

Bore Dia.
0.625 in
Outside Dia.
2.205 in (56.0 mm)
Overall Length
1.535 in (39.0 mm)
Set Screw Size
M5
Fastening Dimensions
Metric
Hub Width
0.472 in

Details

Max. RPM
10000 RPM
Weight
0.1631 lbs
Material
Aluminum
Finish
Clear Anodized
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Screw Type
Clamp with Keyway, Thin Hub
Style
Clamp with Keyway, Thin Hub
Keyway (In.)
3/16 in
Number of Screws
1 ea
Bore Tolerance
+0.002 in / +0.001 in
B1 Shaft Penetration
0.747 in
Screw Finish
Black Oxide
Screw Material
Alloy Steel
Screw Seating Torque
5.7 Nm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Measurement Type
Inch

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style single insert type thin hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 0.625" bore, 3/16" keyway, 2.205" OD, and 0.472" length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.