1.125, OD2.205, Alum, CPTSK35-18-A
- Mfr # CPTSK35-18-A
- Zoro # G3426537
product price:Â
$
44.59
/ea
Key Features
Bore Dia.
1.125 in
Max. RPM
10000 RPM
Outside Dia.
2.205 in (56.0 mm)
Overall Length
1.535 in (39.0 mm)
Finish
Clear Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPTSK35-18-A
- Zoro #
- G3426537
- UPC #
- 634529304808
- Country of Origin
- Germany
- Max. RPM
- 10000 RPM
- Finish
- Clear Anodized
- Weight
- 0.1631 lbs
- Material
- Aluminum
- Style
- Clamp with Keyway, Thin Hub
- Keyway (In.)
- 1/4 in
- Screw Type
- Clamp with Keyway, Thin Hub
- Max. Temp. Range (F)
- -22°F to 175°F (-30°C to 79°C)
- B1 Shaft Penetration
- 0.747 in
- Recommended Shaft Tolerance
- +0.0000 in / -0.0005 in
- Screw Finish
- Black Oxide
- Bore Tolerance
- +0.003 in / +0.001 in
- Number of Screws
- 1 ea
- Screw Seating Torque
- 5.7 Nm
- Screw Material
- Alloy Steel
- Measurement Type
- Inch
Dimensions
- Bore Dia.
- 1.125 in
- Outside Dia.
- 2.205 in (56.0 mm)
- Overall Length
- 1.535 in (39.0 mm)
- Fastening Dimensions
- Metric
- Set Screw Size
- M5
- Hub Width
- 0.472 in
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style single insert type thin hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 1.125" bore, 1/4" keyway, 2.205" OD, and 0.472" length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.