
28mm, OD56.0mm, Alum, MCPRSK56-28-A
Mfr # MCPRSK56-28-A
Zoro # G3405765
product price: $44.59
/eaKey Features
Bore Dia.
28 mm
Max. RPM
10000 RPM
Outside Dia.
2.205 in (56.0 mm)
Overall Length
1.772 in (45.0 mm)
Finish
Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPRSK56-28-A
Zoro #
G3405765
UPC #
634529227268
Country of Origin
Germany
Dimensions
Bore Dia.
28 mm
Outside Dia.
2.205 in (56.0 mm)
Overall Length
1.772 in (45.0 mm)
Set Screw Size
M6
Fastening Dimensions
Metric
Hub Width
15.0 mm
Details
Max. RPM
10000 RPM
Finish
Clear Anodized
Weight
0.1778 lbs
Material
Aluminum
Keyway (mm)
8 mm
Screw Type
Clamp with Keyway
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Style
Clamp with Keyway
Bore Tolerance
+0.07 mm / +0.02 mm
Number of Screws
1 ea
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material
Alloy Steel
Screw Seating Torque
8.0 Nm
Measurement Type
Metric
B1 Shaft Penetration
15.0 mm
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 28mm bore, 8mm keyway, 56.0mm OD, and 15.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This single insert type has higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.