4-Beam Clamp Coupling, Bores 0.188"x0.188", OD 0.590", Stainless Steel
- Mfr # MWC15-3/16"-3/16"-SS
- Zoro # G3394048
product price:Â
$
85.19
/ea
Key Features
Bore Dia.
0.188 in x 0.188 in
Max. RPM
6000 RPM
Outside Dia.
0.590 in
Overall Length
0.866 in
Length
0.866 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWC15-3/16"-3/16"-SS
- Zoro #
- G3394048
- UPC #
- 634529300077
- Country of Origin
- United States
- Max. RPM
- 6000 RPM
- Weight
- 0.0467 lbs
- Material
- 303 Stainless Steel
- Max. Angular Misalignment
- 3 deg
- Style
- Clamp
- Max. Temp. Range (F)
- -40°F to 350°F (-40°C to 176°C)
- Torsional Stiffness (Deg./In.-Lbs.)
- 2.52 Deg/Nm
- Max. Parallel Misalignment (In.)
- 0.20 mm
- Measurement Type
- Inch
- Number of Screws
- 2 ea
- Dynamic Torque Non-Reversing
- 0.60 Nm
- B2 Shaft Penetration
- 0.417 in
- Moment of Inertia
- 0.731x10<sup>-6</sup> kg-m<sup>2</sup>
- Screw Seating Torque
- 0.6 Nm
- B1 Shaft Penetration
- 0.417 in
- Bore Tolerance
- +0.001 in / -0.000 in
- Screw Finish
- Black Oxide
- Axial Motion
- 0.13 mm
- Screw Material
- Alloy Steel
- Static Torque
- 1.20 Nm
- Dynamic Torque Reversing
- 0.30 Nm
- Recommended Shaft Tolerance
- +0.0000 in / -0.0005 in
Dimensions
- Bore Dia.
- 0.188 in x 0.188 in
- Outside Dia.
- 0.590 in
- Overall Length
- 0.866 in
- Length
- 0.866 in
- Screw Size
- M2
- Fastening Dimensions
- Metric
Description
Ruland four beam couplings are zero-backlash and have a balanced design for reduced vibration at high speeds up to 6,000 RPM. This MW-series beam coupling is machined from a single piece of stainless steel and features two sets of two spiral cuts allowing for higher torque capacity and lower windup than single beam couplings. It has pure metric outer diameter and length dimensions to fit in a smaller envelope than Ruland P-series beam couplings for easier interchanges with single beam couplings. This coupling is clamp style and has 0.188" x 0.188" bores, 0.590" (15.0mm) OD, and 0.866" (22.0mm) length. Stainless steel is used for higher torque capabilities than aluminum versions, however the coupling will have significantly higher inertia. This coupling is best suited for encoders. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.