4-Beam Clamp Coupling, Bores 0.250"x0.250", OD 0.984", Aluminum

  • Mfr # MWC25-1/4"-1/4"-A

  • Zoro # G3399578


product price:  $44.25
/ea

Key Features

Bore Dia.
0.250 in x 0.250 in
Max. RPM
6000 RPM
Outside Dia.
0.984 in
Overall Length
1.181 in
Weight
0.0725 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWC25-1/4"-1/4"-A
Zoro #
G3399578
UPC #
634529299975
Country of Origin
United States

Dimensions

Bore Dia.
0.250 in x 0.250 in
Outside Dia.
0.984 in
Overall Length
1.181 in
Length
1.181 in
Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Weight
0.0725 lbs
Material
Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Style
Clamp
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
1.22 Deg/Nm
Max. Parallel Misalignment (In.)
0.38 mm
Static Torque
3.42 Nm
B1 Shaft Penetration
0.559 in
Dynamic Torque Non-Reversing
1.71 Nm
Bore Tolerance
+0.001 in / -0.000 in
Screw Seating Torque
2.1 Nm
Dynamic Torque Reversing
0.86 Nm
Screw Finish
Black Oxide
Measurement Type
Inch
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
2 ea
Screw Material
Alloy Steel
Moment of Inertia
2.955x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
0.559 in
Axial Motion
0.25 mm

Description

Ruland four beam couplings are zero-backlash and have a balanced design for reduced vibration at high speeds up to 6,000 RPM. This MW-series beam coupling is machined from a single piece of aluminum and features two sets of two spiral cuts allowing for higher torque capacity and lower windup than single beam couplings. It has pure metric outer diameter and length dimensions to fit in a smaller envelope than Ruland P-series beam couplings for easier interchanges with single beam couplings. This coupling is clamp style and has 0.250" x 0.250" bores, 0.984" (25.0mm) OD, and 1.181" (30.0mm) length. The use of 7075 aluminum creates a lightweight low inertia coupling that is best suited for encoders. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This four beam coupling is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.