4-Beam Clamp Coupling, Bores 0.250"x5mm, OD 0.787", Stainless Steel

  • Mfr # MWC20-1/4"-5MM-SS

  • Zoro # G3400278


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.250 in x 5 mm
Max. RPM
6000 RPM
Outside Dia.
0.787 in (20.0 mm)
Overall Length
1.102 in (28.0 mm)
Weight
0.1128 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWC20-1/4"-5MM-SS
Zoro #
G3400278
UPC #
634529300152
Country of Origin
United States

Dimensions

Bore Dia.
0.250 in x 5 mm
Outside Dia.
0.787 in (20.0 mm)
Overall Length
1.102 in (28.0 mm)
Length
1.102 in (28.0 mm)
Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Weight
0.1128 lbs
Material
303 Stainless Steel
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Style
Clamp
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Torsional Stiffness (Deg./In.-Lbs.)
1.29 Deg/Nm
Max. Angular Misalignment
3 deg
B1 Shaft Penetration
0.535 in
Axial Motion
0.005 in (0.13 mm)
Measurement Type
Inch/Metric
Number of Screws
2 ea
Moment of Inertia
2.804 x10<sup>-6</sup> kg-m<sup>2</sup>
Screw Seating Torque
2.1 Nm
Dynamic Torque Reversing
0.50 Nm
Screw Finish
Black Oxide
Screw Material
Alloy Steel
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Static Torque
1.70 Nm
Dynamic Torque Non-Reversing
1.00 Nm
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
B2 Shaft Penetration
13.5 mm

Description

Ruland four beam couplings are zero-backlash and have a balanced design for reduced vibration at high speeds up to 6,000 RPM. This MW-series beam coupling is machined from a single piece of stainless steel and features two sets of two spiral cuts allowing for higher torque capacity and lower windup than single beam couplings. It has pure metric outer diameter and length dimensions to fit in a smaller envelope than Ruland P-series beam couplings for easier interchanges with single beam couplings. This coupling is clamp style and has 0.250" x 5mm bores, 0.787" (20.0mm) OD, and 1.102" (28.0mm) length. Stainless steel is used for higher torque capabilities than aluminum versions, however the coupling will have significantly higher inertia. This coupling is best suited for encoders. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.