4-Beam Clamp Coupling, Bores 0.500"x0.375", OD 1.181", Stainless Steel

  • Mfr # MWC30-1/2"-3/8"-SS

  • Zoro # G3390444


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.500 in x 0.375 in
Max. RPM
6000 RPM
Outside Dia.
1.181 in
Overall Length
1.496 in
Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWC30-1/2"-3/8"-SS
Zoro #
G3390444
UPC #
634529300312
Country of Origin
United States

Dimensions

Bore Dia.
0.500 in x 0.375 in
Outside Dia.
1.181 in
Overall Length
1.496 in
Length
1.496 in
Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Material
303 Stainless Steel
Weight
0.3204 lbs
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.38 mm
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
0.46 Deg/Nm
Style
Clamp
Number of Screws
2 ea
B1 Shaft Penetration
0.717 in
Screw Material
Alloy Steel
Static Torque
10.00 Nm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Tolerance
+0.001 in / -0.000 in
Dynamic Torque Non-Reversing
5.00 Nm
Screw Finish
Black Oxide
Axial Motion
0.25 mm
Measurement Type
Inch
Moment of Inertia
20.920x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
0.717 in
Screw Seating Torque
4.6 Nm
Dynamic Torque Reversing
2.50 Nm

Description

Ruland four beam couplings are zero-backlash and have a balanced design for reduced vibration at high speeds up to 6,000 RPM. This MW-series beam coupling is machined from a single piece of stainless steel and features two sets of two spiral cuts allowing for higher torque capacity and lower windup than single beam couplings. It has pure metric outer diameter and length dimensions to fit in a smaller envelope than Ruland P-series beam couplings for easier interchanges with single beam couplings. This coupling is clamp style and has 0.500" x 0.375" bores, 1.181" (30.0mm) OD, and 1.496" (38.0mm) length. Stainless steel is used for higher torque capabilities than aluminum versions, however the coupling will have significantly higher inertia. This coupling is best suited for encoders. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.