4-Beam Clamp Coupling, Bores 10mmx0.375", OD 0.984", Aluminum

  • Mfr # MWC25-10MM-3/8"-A

  • Zoro # G3402317


product price: $46.69
/ea

Key Features

Bore Dia.
10 mm x 0.375 in
Max. RPM
6000 RPM
Outside Dia.
0.984 in (25.0 mm)
Overall Length
1.181 in (30.0 mm)
Weight
0.0656 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWC25-10MM-3/8"-A
Zoro #
G3402317
UPC #
634529295472
Country of Origin
United States

Dimensions

Bore Dia.
10 mm x 0.375 in
Outside Dia.
0.984 in (25.0 mm)
Overall Length
1.181 in (30.0 mm)
Length
1.181 in (30.0 mm)
Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Weight
0.0656 lbs
Material
Aluminum
Style
Clamp
Max. Angular Misalignment
3 deg
Torsional Stiffness (Deg./In.-Lbs.)
1.75 Deg/Nm
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Axial Motion
0.010 in (0.25 mm)
Screw Finish
Black Oxide
Dynamic Torque Reversing
0.78 Nm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Moment of Inertia
2.955x10<sup>-6</sup> kg-m<sup>2</sup>
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
B1 Shaft Penetration
14.1 mm
Static Torque
3.10 Nm
Measurement Type
Inch/Metric
Screw Material
Alloy Steel
Screw Seating Torque
2.1 Nm
B2 Shaft Penetration
0.559 in
Dynamic Torque Non-Reversing
1.55 Nm
Number of Screws
2 ea

Description

Ruland four beam couplings are zero-backlash and have a balanced design for reduced vibration at high speeds up to 6,000 RPM. This MW-series beam coupling is machined from a single piece of aluminum and features two sets of two spiral cuts allowing for higher torque capacity and lower windup than single beam couplings. It has pure metric outer diameter and length dimensions to fit in a smaller envelope than Ruland P-series beam couplings for easier interchanges with single beam couplings. This coupling is clamp style and has 10mm x 0.375" bores, 0.984" (25.0mm) OD, and 1.181" (30.0mm) length. The use of 7075 aluminum creates a lightweight low inertia coupling that is best suited for encoders. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This four beam coupling is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.