4-Beam Clamp Coupling, Bores 4mmx0.125", OD 0.590", Aluminum

  • Mfr # MWC15-4MM-1/8"-A

  • Zoro # G3399054


product price: $39.79
/ea

Key Features

Bore Dia.
4 mm x 0.125 in
Max. RPM
6000 RPM
Outside Dia.
0.590 in (15.0 mm)
Overall Length
0.866 in (22.0 mm)
Weight
0.0183 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC15-4MM-1/8"-A
Zoro #
G3399054
UPC #
634529299937
Country of Origin
United States

Dimensions

Bore Dia.
4 mm x 0.125 in
Outside Dia.
0.590 in (15.0 mm)
Overall Length
0.866 in (22.0 mm)
Length
0.866 in (22.0 mm)
Screw Size
M2
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Weight
0.0183 lbs
Material
Aluminum
Style
Clamp
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
4.44 Deg/Nm
Max. Parallel Misalignment (In.)
0.008 in (0.20 mm)
Max. Angular Misalignment
3 deg
Dynamic Torque Reversing
0.21 Nm
Number of Screws
2 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
B1 Shaft Penetration
10.5 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
0.43 Nm
Screw Finish
Black Oxide
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Seating Torque
0.6 Nm
Static Torque
0.85 Nm
Axial Motion
0.005 in (0.13 mm)
Measurement Type
Inch/Metric
Moment of Inertia
0.293x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
0.417 in

Description

Ruland four beam couplings are zero-backlash and have a balanced design for reduced vibration at high speeds up to 6,000 RPM. This MW-series beam coupling is machined from a single piece of aluminum and features two sets of two spiral cuts allowing for higher torque capacity and lower windup than single beam couplings. It has pure metric outer diameter and length dimensions to fit in a smaller envelope than Ruland P-series beam couplings for easier interchanges with single beam couplings. This coupling is clamp style and has 4mm x 0.125" bores, 0.590" (15.0mm) OD, and 0.866" (22.0mm) length. The use of 7075 aluminum creates a lightweight low inertia coupling that is best suited for encoders. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This four beam coupling is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.