Zoro Homepage

8mm, OD37.0mm, Alum, MCPRSK37-8-A

  • Mfr # MCPRSK37-8-A

  • Zoro # G3425240


product price: $27.35
/ea

Key Features

Bore Dia.
8 mm
Max. RPM
15000 RPM
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.181 in (30.0 mm)
Weight
0.0634 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPRSK37-8-A
Zoro #
G3425240
UPC #
634529227107
Country of Origin
Germany

Dimensions

Bore Dia.
8 mm
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.181 in (30.0 mm)
Set Screw Size
M4
Hub Width
10.0 mm
Fastening Dimensions
Metric

Details

Max. RPM
15000 RPM
Weight
0.0634 lbs
Material
Aluminum
Finish
Clear Anodized
Keyway (mm)
2 mm
Style
Clamp with Keyway
Screw Type
Clamp with Keyway
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Measurement Type
Metric
Number of Screws
1 ea
Bore Tolerance
+0.05 mm / +0.01 mm
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
3.0 Nm
Screw Material
Alloy Steel
B1 Shaft Penetration
14.9 mm

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 8mm bore, 2mm keyway, 37.0mm OD, and 10.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This single insert type has higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.